Shop All Single Acting Hydraulic Cylinders
Enerpac
RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC156
Zoro # G3354014
product price: $955.00
/ea
Free Shipping & Returns
$955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Coupler, Dust Cap
- Effective Area 3.14 sq. in.
- Outside Dia. 2.75 in
- Body Material Steel
Product Information
- Brand Enerpac
- MFR # RC156
- Zoro # G3354014
- UPC # 662005301102
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 2.75 in |
Retracted Height | 10.69 in |
Stroke Length | 6 in |
Center Hole Dia. | 1 5/8 in |
Bolt Circle Dia. | 1.88" |
Extended Height | 16.56 in |
Plunger Thread Size | 1"-8 |
Thread Size | 3/8"-16 |
Plunger Dia. | 1.63 in |
Collar Thread Size | 2-3/4"-16 |
Base Bolt Circle Dia. | 1.88 in |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 18.85 cu in, Retracted Height 10.69 in, Extended Height 16.56 in, Outside Dia. 2.75 in, Plunger Dia. 1.63 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Center Hole Dia. 1 5/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- BANDO S5M-600 Timing Belt, 100-S5M-600 (100-S5M-600)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- ENERPAC Cylinder, Single Acting, 0.97 tons, Steel (CST9191)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- Enerpac Hydraulic Cylinders