Shop All Single Acting Hydraulic Cylinders
Enerpac
RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC1514
Zoro # G7144462
product price: $1,711.99
/ea
Free Shipping & Returns
$1,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Type General Purpose
- Weight Capacity 15 tons
- Plunger Thread Size 1"-8
- Stroke Length 14 in
Product Information
- Brand Enerpac
- MFR # RC1514
- Zoro # G7144462
- UPC # 662005301188
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | 1"-8 |
Stroke Length | 14 in |
Bolt Circle Dia. | 1.88" |
Plunger Dia. | 2 in |
Center Hole Dia. | 1 5/8 in |
Collar Thread Size | 2-1/4"-16 |
Outside Dia. | 2.75 in |
Extended Height | 32.69 in |
Retracted Height | 18.69 in |
Thread Size | 3/8"-2 |
Base Bolt Circle Dia. | 1.88 in |
Nominal Stroke Length | 14 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 14 in, Nominal Stroke Length 14 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.98 cu in, Retracted Height 18.69 in, Extended Height 32.69 in, Outside Dia. 2.75 in, Plunger Dia. 2 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-16, Base Bolt Circle Dia. 1.88 in, Center Hole Dia. 1 5/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL912MB, Pressure Line, 10 micron, Outside-In (MF0059473)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- MI-T-M Sheave (10-0077)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC RAC1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC1506)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RC258, 25.8 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC258)
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- Enerpac Hydraulic Cylinders