Shop All Single Acting Hydraulic Cylinders
Enerpac
RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC1512
Zoro # G5583593
product price: $1,536.00
/ea
Free Shipping & Returns
$1,536.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Retracted Height 16.69 in
- Stroke Length 12 in
- Thread Size 3/8"-16
- Max. Pressure 10,000 psi
Product Information
- Brand Enerpac
- MFR # RC1512
- Zoro # G5583593
- UPC # 662005301164
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 16.69 in |
Stroke Length | 12 in |
Thread Size | 3/8"-16 |
Plunger Dia. | 1.63 in |
Center Hole Dia. | 1 5/8 in |
Extended Height | 28.69 in |
Plunger Thread Size | 1"-8 |
Outside Dia. | 2.75 in |
Collar Thread Size | 2-3/4"-16 |
Nominal Stroke Length | 12 in |
Bolt Circle Dia. | 1.88 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 37.7 cu in, Retracted Height 16.69 in, Extended Height 28.69 in, Outside Dia. 2.75 in, Plunger Dia. 1.63 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-3/4 In.-16, Center Hole Dia. 1 5/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-760 Tb, 250-S8M-760 Hp (250-S8M-760 HP)
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- PRIMEFIT Industrial Coupler Steel 3/8" x 3/8" Female NPT, 10PCS (IC3838FS-B10-P)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- Enerpac Hydraulic Cylinders