Shop All Single Acting Hydraulic Cylinders
Enerpac
RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC1014
Zoro # G3088802
Free Shipping & Returns
$1,176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Height 31.75 in
- Center Hole Dia. 1 1/2 in
- Cylinder Type General Purpose
- Includes Coupler, Dust Cap
Product Information
- Brand Enerpac
- MFR # RC1014
- Zoro # G3088802
- UPC # 662005300907
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 31.75 in |
Center Hole Dia. | 1 1/2 in |
Outside Dia. | 2.25 in |
Retracted Height | 17.75 in |
Bolt Circle Dia. | 1.56" |
Plunger Thread Size | 1"-8 |
Collar Thread Size | 2-1/4"-14 |
Stroke Length | 14 in |
Thread Size | 5/16"-18 |
Plunger Dia. | 1.5 in |
Nominal Stroke Length | 14 in |
Base Bolt Circle Dia. | 1.56 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 14 in, Nominal Stroke Length 14 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 31.31 cu in, Retracted Height 17.75 in, Extended Height 31.75 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Center Hole Dia. 1 1/2 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- FESTO Push-In T-Connector QBT-3/8T-U (QBT-3/8T-U)
- ENERPAC Cylinder, 12 tons, 1-5/8in. Stroke L (RCH121H)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 9" Stroke (H0509)
- Enerpac Hydraulic Cylinders