Shop All Maintenance Sets
Enerpac
RB5. Mounting Block for 10 ton Cylinders
Mfr # RB5
Zoro # G6409697
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 5 ton
- Capacity of Attachment 5 ton
- Overall Length 3.5 in
Product Information
- Brand Enerpac
- MFR # RB5
- Zoro # G6409697
- UPC # 662005306008
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 3.5 in |
Dimension C (In.) | 3 |
Overall Length (In.) | 3.5 |
Dia. (In.) | 1.5 |
Dimension A (In.) | 3.5 |
Dimension D (In.) | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Block |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 5 ton |
Capacity of Attachment | 5 ton |
Effective Area (sq. in.) | 10.5 |
Capacity (Tons) | 5 |
For Use With | 5 Ton RC Cylinders |
Material of Construction | Steel |
Material | Steel |
Attachment Type | Mounting Block |
Description
Mounting Block, Attachment Type Mounting Block, 5 ton, Material Steel, Overall Length 3.5 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 53" Outside Length, 7/8" Top Width, 1 Ribs (CX49)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- PRIMEFIT 3/8-in. x 5 Foot Hybrid Leader Air Hose w/ 1/4-in. Male NPT Ends (HYP38005)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- ENERPAC Service Kit (WFM72K)
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- ENERPAC DC2234900SR, AIR MOTOR SEAL KIT (DC2234900SR)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- ENERPAC SS121K, REPAIR KIT (SS121K)
- ENERPAC A92, 1 ton RC Cylinder Attachment, Spreader (A92)
- SHINN FU CO OF AMERICA $Porto-Power 4-Ton Hyd Body Kit (AWB65114)
- Enerpac Maintenance Sets