Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR506, 50 ton Capacity, 5.91 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR506
Zoro # G7062693
product price: $4,763.99
/ea
Free Shipping & Returns
$4,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.74 in
- Stroke Length 5 7/8 in
- Max. Pressure 10,000 psi
- Thread Size M6
Product Information
- Brand Enerpac
- MFR # RAR506
- Zoro # G7062693
- UPC # 662005125852
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 5 7/8 in |
Thread Size | M6 |
Retracted Height | 11.86 in |
Bolt Circle Dia. | 4.33" |
Center Hole Dia. | 3 3/4 in |
Extended Height | 17.76 in |
Plunger Dia. | 64.88 cu in |
Outside Dia. | 5.71 in |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 4.33 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 64.95 cu in, Retracted Height 11.86 in, Extended Height 17.76 in, Outside Dia. 5.71 in, Plunger Dia. 64.88 cu in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- OSTER New Label ORM-D 18 oz Blade Wash (008OST-76300-103)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X16)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR756, 79.6 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR756)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC General Purpose Hydraulic Cylinder (RC1002)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- Enerpac Hydraulic Cylinders