Shop All Single Acting Hydraulic Cylinders
Enerpac
RAC502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder
Mfr # RAC502
Zoro # G6536826
product price: $2,275.00
/ea
Free Shipping & Returns
$2,275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bolt Circle Dia. 4.33"
- Weight Capacity 50 tons
- Outside Dia. 5.12 in
- Cylinder Type Lightweight
Product Information
- Brand Enerpac
- MFR # RAC502
- Zoro # G6536826
- UPC # 662005125760
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 4.33" |
Outside Dia. | 5.12 in |
Extended Height | 9.29 in |
Retracted Height | 7.32 in |
Stroke Length | 1 7/8 in |
Thread Size | M6 |
Center Hole Dia. | 3 3/4 in |
Plunger Dia. | 3.74 in |
Base Bolt Circle Dia. | 4.33 in |
Nominal Stroke Length | 2 in |
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 21.65 cu in, Retracted Height 7.32 in, Extended Height 9.29 in, Outside Dia. 5.12 in, Plunger Dia. 3.74 in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RAC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS PUR Reusable Swivel 3/8" ID x 1/4" MPT (PSM0604)
- TRICO Applicator Brush Oil (36033)
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 8-12 OD (HM535349)
- ENERPAC RC55, 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder (RC55)
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- ENERPAC Cylinder, Single Acting, 0.97 tons, Steel (CST9191)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- Enerpac Hydraulic Cylinders