Shop All Single Acting Hydraulic Cylinders
Enerpac
RA1010, 10 TON S/A CYLINDER
Mfr # RA1010
Zoro # G6721915
Free Shipping & Returns
$1,088.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 10 tons
- Center Hole Dia. 1 1/4 in
- Single Acting/Double Acting Single Acting
- Bolt Circle Dia. 6.3"
Product Information
- Brand Enerpac
- MFR # RA1010
- Zoro # G6721915
- UPC # 662005128495
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 1 1/4 in |
Bolt Circle Dia. | 6.3" |
Stroke Length | 10 1/8 in |
Plunger Dia. | 1.25 in |
Outside Dia. | 2.25 in |
Retracted Height | 15.88 in |
Extended Height | 26 in |
Plunger Thread Size | 1-1/4"-12 |
Base Bolt Circle Dia. | 6.3 in |
Nominal Stroke Length | 10 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22.61 cu in, Retracted Height 15.88 in, Extended Height 26 in, Outside Dia. 2.25 in, Plunger Dia. 1.25 in, Plunger Thread Size 1-1/4 In.-12, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 1 1/4 in, Series RA, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST16-4-A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJDA063A)
- A.O. SMITH Century 7FD1036, Direct Drive Blower Motor 1075 RPM 277 Volts 1/3 HP (7FD1036)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC RC55, 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder (RC55)
- WILLIAMS Williams Single Acting Cylinder, 10T, 10" (6C10T10)
- Enerpac Single Acting Hydraulic Cylinders