Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 600 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G2513L
Zoro # G5155622
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in FNPT
- For Use With Hydraulics
- Gauge Application General Purpose
Product Information
- Brand Enerpac
- MFR # G2513L
- Zoro # G5155622
- UPC # 662005222667
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.46 in |
Case Diameter | 2.5 in |
Description
Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 600 psi, Connection Size 1/4 In. (F)NPT, Connection Location Lower, Smallest Graduation 10 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms8120F1200 24V Two-Position (MS8120F120)
- ASHCROFT 5In 1/2In 9In 50-400F Npt Bimetal Thermometer (50EI60E09050/400F)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP10S)
- ENERPAC Gauge, Liquid Filled, PsiTons (GF835P)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF10P)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- Enerpac Pressure Gauges