Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G2531R
Zoro # G5155595
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Center Back
- Connection Size 1/4 in FNPT
- For Use With Hydraulics
- Gauge Application High Cycle
Product Information
- Brand Enerpac
- MFR # G2531R
- Zoro # G5155595
- UPC # 662005223008
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Length | 63mm |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.5 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.46 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 1000 psi, Connection Size 1/4 In. (F)NPT, Connection Location Center Rear, Smallest Graduation 20 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity (80i-2010s)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2537R)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G4089L)
- ENERPAC Pressure Gauge Assy (DC3760900)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF20P)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- Enerpac Pressure Gauges