Shop All Hydraulic Pressure Relief Valves
Enerpac
Pressure Control Valve, G1/4, 4 GPM
Mfr # PRV4
Zoro # G7031577
product price: $758.00
/ea
Free Shipping & Returns
$758.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range - Hydraulic Valves 0 to 5000 psi
- Number of Ways 2
- Max. Flow 4 GPM
- Port Size - Hydraulic Valves G1/4 in
Product Information
- Brand Enerpac
- MFR # PRV4
- Zoro # G7031577
- UPC # 662005125234
- Country of Origin Germany
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | G1/4 in |
Width (In.) | 1.38 |
Height (In.) | 8.02 |
Overall Width | 1.38 in |
Overall Length | 1.97 in |
Port Size | G1/4" |
Overall Height | 8.02 in |
Length (In.) | 1.97 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 4 gpm, Body Material Steel, Pressure - Minimum 0 psi, Adjustment Method Knob, Port Connection Type BSPP, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Female, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 5,000 psi, Check Valve Cracking Pressure 1,600 psi, Overall Width 1.38 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Overall Height 8.02 in, Overall Length 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-12 (8MGT-1280-12)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- ENERPAC Relief Valve Assy (DA8802900SR)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC Relief Valve (P181190W)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- Enerpac Hydraulic Valves