Shop All Service Jack & Automotive Stand Parts
Enerpac
PRES6024, POW'R-RISER Lifting Jack SUP-R-STACK Extension Set
Mfr # PRES6024
Zoro # G400980565
product price: $4,334.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,334.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- Capacity of Attachment 60 ton
- Application Wheeled Jack
- Overall Length 5 in, 7 in, 11 in, 18 in
Product Information
- Brand Enerpac
- MFR # PRES6024
- Zoro # G400980565
- UPC # 662005188482
- Country of Origin United States
- Category Service Jack & Automotive Stand Parts
Dimensions
Overall Length | 5 in, 7 in, 11 in, 18 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Cylinder Series | PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
Capacity of Attachment | 60 ton |
Item | Lifting Jack Extension Set |
Application | Wheeled Jack |
For Use With | PRAMA06014L, PRAMA10016L, PRASA10016L, PRASA15016L, PRASA20016L, PREMB06014L, PREMB10016L, PREMB15016L, PREME06014L, PREME10016L, PREME15016L, PREMI06014L, PREMI10016L, PREMI15016L, PREMG10016L, PREMG15016L, PREMW10016L, PREMW15016L, PREMJ10016L, PREMJ15016L, PREMR10016L, PREMR15016L |
Attachment Type | Extension |
For Use With Cylinder Capacity | 60 ton, 100 ton, 150 ton, 200 ton |
Series | PRES |
Description
Lifting Jack Extension Set, Attachment Type Extension, 60 ton, Overall Length 5 in, 7 in, 11 in, 18 in, For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- SKF Shaft Seal, 1 x 1-37/64 x 1/4", HM14, Nitrile (9903)
- MILTON Truck Valve Extension, 1-3/8", PK10 (440)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- HI-LIFT JACK YELLOW 48" FRJ MODEL. 7000 LB. CAPACITY (4660 RATED CAPACITY)COMPONENT (FR-485PC)
- SUNEX 22 Ton Air/Hydraulic Jack (6622)
- VALMET 2Ton Screw Jack (OS23940-0-2)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- WESTWARD Hydraulic Service Jack, Manual, Steel (788VY0)
- Enerpac Jacks