Shop All Single Acting Hydraulic Cylinders
Enerpac
PLSS51, 1250 lbs Capacity , 0.89 in Stroke, Single-Acting, Lower Flange, Hydraulic Pull Cylinder
Mfr # PLSS51
Zoro # G2535191
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Steel
- Handle No
- Effective Area 0.55 sq. in.
- Thread Size 0.27"
Product Information
- Brand Enerpac
- MFR # PLSS51
- Zoro # G2535191
- UPC # 662005863501
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 0.27" |
Retracted Height | 4.18 in |
Outside Dia. | 2.13 in |
Stroke Length | 1 1/8 in |
Bolt Circle Dia. | 0.51 in |
Plunger Dia. | 0.63 in |
Extended Height | 5.07 in |
Center Hole Dia. | 1/2 in |
Nominal Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Steel |
Handle | No |
Effective Area | 0.55 sq. in. |
Weight Capacity | 0.62 tons |
Item | Pull Hydraulic Ram |
Oil Capacity | 0.25 cu. in. |
Cylinder Type | Pull |
Max. Pressure | 5,000 psi |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 2,950 lb |
Oil Capacity Pull | 0.25 cu in |
Max. Pull Capacity | 0.62 ton |
Series | PL |
Effective Pull Area | 0.28 sq in |
Description
Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 2,950 lb, Max. Pull Capacity 0.62 ton, Stroke Length 1 1/8 in, Nominal Stroke Length 1 in, Effective Pull Area 0.28 sq in, Max. Pressure 5,000 psi, Oil Capacity Pull 0.25 cu in, Retracted Height 4.18 in, Extended Height 5.07 in, Outside Dia. 2.13 in, Plunger Dia. 0.63 in, Bolt Circle Dia. 0.51 in, Center Hole Dia. 1/2 in, Series PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Plastic Lubricator Bowl 3/4" /1" (CO 8848-41L)
- DIXON H Series Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Female NPTF, Brass, (H3F3-B)
- NSK NSK 6205ZZ C3 SR1S6, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3 SR1S6)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- Enerpac Single Acting Hydraulic Cylinders