Shop All Pullers
Enerpac
LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller
Mfr # LGM203
Zoro # G2052936
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 4 in
- Capacity 3 ton
- For Use With Small to Medium Size Wheels, Sprockets, Bearings
Product Information
Dimensions
Puller Length | 4 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 4 in |
Capacity | 3 ton |
For Use With | Small to Medium Size Wheels, Sprockets, Bearings |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 5 7/32 in |
Min. Spread (In.) | 1.1 |
Type | Mechanical |
Max. Spread (In.) | 5.2 |
Reach (In.) | 4.02 |
Application | Pull |
Series | LGM |
Maximum Torque | 30 ft-lb |
Description
Jaw Puller, Number of Jaws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- ENERPAC SGM07, 7 Ton, Mechanical Sync Grip Puller (SGM07)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- ENERPAC SGM10, 10 Ton, Mechanical Sync Grip Puller (SGM10)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- POSI LOCK Caged Jaw Puller, 2 t, 2 Jaw (204)
- Enerpac Pullers