Shop All Bottle Jacks
Enerpac
JHA73, 7 Ton, 3.00 in Stroke, Hydraulic Aluminum Jack
Mfr # JHA73
Zoro # G3346691
Free Shipping & Returns
$1,227.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 7 ton
- Lifting Height Min. 5 1/4 in
- Lifting Height Max. 8 1/4 in
- Base Size 2 7/8 in x 6 1/4 in
Product Information
- Brand Enerpac
- MFR # JHA73
- Zoro # G3346691
- UPC # 662005300242
- Country of Origin United States
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 5 1/4 in |
Lifting Height Max. | 8 1/4 in |
Base Size | 2 7/8 in x 6 1/4 in |
Handle Length | 20 in |
Maximum Lift Height | 8 1/4 in |
Base Length | 6 1/4 in |
Extended Height | 8 1/4 in |
Minimum Height | 5 1/4 in |
Minimum Lift Height | 5 1/4 in |
Base Width | 2 7/8 in |
Plunger Diameter | 1.19 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 7 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/4 in, Maximum Lift Height 8 1/4 in, Power Source Mechanical, Minimum Height 5 1/4 in, Standards -, Base Length 6 1/4 in, Base Width 2 7/8 in, Body Material Finish Chrome Plated, Extended Height 8 1/4 in, Features Internal Relief Valve to Prevent Overloading, Machined Flat Front and Bottom Surfaces Permit Flush Alignment in Tight Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- DAYCO Utility Belt V-Belt, Ax72 (AX72)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- LUCAS OIL QT Hub Oil (10088)
- ENERPAC GBJ020A, 22 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ020A)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- BUFFALO Black bull 12 Ton Hydraulic Bottle Jack (HBJ12)
- Enerpac Jacks