Shop All Hydraulic Presses
Enerpac
IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press
Mfr # IPK1012
Zoro # G5913521
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 10 tons
- Overall Height 5.6296 in
- Cut Out Length (In.) 2-9/29
- Size 10 ton
Product Information
- Brand Enerpac
- MFR # IPK1012
- Zoro # G5913521
- UPC # 662005402755
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Overall Height | 5.6296 in |
Cut Out Length (In.) | 2-9/29 |
Size | 10 ton |
Cut Out Width (In.) | 2-9/29 |
Length (In.) | 6 |
Height (In.) | 5-17/27 |
Width (In.) | 5-27/50 |
Cut Out Height (In.) | 5-17/27 |
Cutout Length | 2.3103 in |
Overall Width | 5.5400 in |
Cutout Width | 2.3103 in |
Overall Length | 6 in |
Cutout Height | 5-5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Frame Capacity | 10 tons |
Material | Steel |
For Use With | 10 tons Press, Mfr. No. IPA1220, IPA1244, IPE1215, IPH1234, IPH1240 |
Item | Press Cylinder Base Plate |
Features | AD-175 Converts the Bench Press to Use RD-9 tons Cylinder |
Material - Machining | Steel |
Number of Pieces | 1 |
Compatible Products | IPE1215, IPA1220, IPH1240, IPH1234, IPA1244 |
Series | IPK |
Description
Press Cylinder Base Plate, For Use With 10 tons Press, Mfr. No. IPA1220, IPA1244, IPE1215, IPH1234, IPH1240, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50861)
- WHEELER-REX Wheeler-Rex 5741 Retractable Utility Knife (5741)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- Enerpac Hydraulic Presses