Shop All Hydraulic Torque Wrenches
Enerpac
Hydraulic Torque Wrench, L 8 1/2 in
Mfr # DSX3000
Zoro # G9194826
product price: $7,490.99
/ea
Free Shipping & Returns
$7,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure (PSI) 10,000 psi
- Nominal Torque @ 10,000 PSI (Nm) 1,383
- Includes DSX3000-08 1 in Square Drive Replacement, DSX3000-SA02 Reaction Arm Assembly, ENPD01 Ergonomic Positioning Handle, SWH6A Angled Position Handle
- Overall Height 5.1 in
Product Information
- Brand Enerpac
- MFR # DSX3000
- Zoro # G9194826
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Overall Height | 5.1 in |
Overall Width | 5.7 in |
Square Drive Size (In.) | 1 |
Socket Size Range (In.) | 3/4 to 4 |
Socket Size Range (mm) | 19 to 100 |
Overall Length | 8.5 in |
Square Drive Size | 1 in |
Tool Height | 5 3/32 in |
Tool Width | 5 45/64 in |
Tool Length | 8 1/2 in |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series DSX, Nominal Torque (ft-lb) @ 10,000 psi 3,233 ft-lb, Nominal Torque (N-m) @ 10,000 psi 4,383 N-m, Square Drive Size 1 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 35 Degrees Rotation Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- DYNABRADE Drop In Motor (01888)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, LH (H2015L)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches