Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # ZU4408MB
Zoro # G6814516
product price: $6,310.99
/ea
Free Shipping & Returns
$6,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 700 cu in/min
Product Information
- Brand Enerpac
- MFR # ZU4408MB
- Zoro # G6814516
- UPC # 662005127290
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Width | 12.5 in |
Overall Height | 16.7 in |
Overall Length | 25 in |
Media Intake Connection Size | 1/2 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Gehl Set of 8 (P-13H13A)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- FLUIDYNE Fluidyne Variable Volume Piston Pump 1.71 Cid, 22 Gpm, 4000 PSI, 3000 Rpm (250136)
- Enerpac Electric Hydraulic Pumps