Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # PUD1300B
Zoro # G6437252
product price: $4,269.00
/ea
Free Shipping & Returns
$4,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 115 cu in
- Reservoir Capacity (Gal.) 0.5 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Product Information
- Brand Enerpac
- MFR # PUD1300B
- Zoro # G6437252
- UPC # 662005125296
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Overall Width | 9.6 in |
Media Intake Connection Size | 1/4 in |
Remote Control Cord Length | 10 ft |
Control Pendant Size | 10 ft |
Overall Length | 9.6 in |
Overall Height | 14.3 in |
Description
Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 0.5 gal, Reservoir Material Polyethylene, Overall Height 14.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring and Housed Units (ER28)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- NTN NTN 6210ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded (6210ZZ)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4320MB)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- CONCENTRIC INTERNATIONAL Concentric Two-Stage Pump 11 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250011)
- Enerpac Hydraulic Pumps