Shop All Hydraulic Nut Splitters
Enerpac
Hydraulic Nut Splitter, 20 ton
Mfr # NSH3646
Zoro # G901790274
Free Shipping & Returns
$4,629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
- Hex Size Range 1 27/64 in to 1 13/16 in
- Nominal Capacity 20 ton
- Overall Length 11.4 in
Product Information
- Brand Enerpac
- MFR # NSH3646
- Zoro # G901790274
- UPC # 662005428618
- Country of Origin United Kingdom
- Category Hydraulic Nut Splitters
Dimensions
Hex Size Range | 1 27/64 in to 1 13/16 in |
Overall Length | 11.4 in |
Overall Width | 3.7 in |
Overall Height | 6.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Nominal Capacity | 20 ton |
Oil Capacity | 4.9 cu in |
Bolt Range | 1 in to 1 1/4 in |
Weight | 15.2 lb |
Single Acting/Double Acting | Single Acting |
Item | Hydraulic Nut Splitter, 20 ton |
Description
Hydraulic Nut Splitter, 20 ton, Single Acting, Hex Size Range 1 27/64 in to 1 13/16 in, Bolt Range 1 in to 1 1/4 in, Nominal Capacity 20 ton, Oil Capacity 4.9 cu in, Overall Length 11.4 in, Overall Width 3.7 in, Overall Height 6.7 in, Weight 15.2 lb, Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC45 2)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- OTC Universal C-Frame Nut Splitter (4576)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- GEDORE Nut Splitter Set (1.26/K-3)
- Enerpac Hydraulic Industrial Tools