Shop All Double Acting Hydraulic Cylinders
Enerpac
Hydraulic Cylinder, Steel, 150 tons Cap.
Mfr # HCR15012
Zoro # G4433149
product price: $7,583.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,583.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6.5 in
- Stroke Length 11 7/8 in
- Max. Pressure 10,150 psi
- Weight Capacity 150 tons
Product Information
- Brand Enerpac
- MFR # HCR15012
- Zoro # G4433149
- UPC # 662005393046
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.5 in |
Stroke Length | 11 7/8 in |
Plunger Thread Size | 1-3/4"-12 |
Extended Height | 31.75 in |
Outside Dia. | 8.46 in |
Thread Size | 5/16" |
Plunger Dia. | 4.72 in |
Retracted Height | 19.57 in |
Bolt Circle Dia. | 19.69" |
Center Hole Dia. | 6 1/2 in |
Collar Thread Size | 2-1/4"-14 |
Nominal Stroke Length | 12 in |
Base Bolt Circle Dia. | 19.69 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 11 7/8 in, Nominal Stroke Length 12 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 391.45 cu in, Retracted Height 19.57 in, Extended Height 31.75 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Plunger Thread Size 1-3/4 In.-12, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 19.69 in, Center Hole Dia. 6 1/2 in, Series HCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3611T)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC General Purpose Hydraulic Cylinder (RC1002)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- Enerpac Double Acting Hydraulic Cylinders