Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 2.38 in
Mfr # HLP7302
Zoro # G501253469
product price: $4,295.00
/ea
Free Shipping & Returns
$4,295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 3 1/8 in
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Material Aluminum, Steel
- Nominal Torque @ 10,000 PSI (ft.-lb.) 7,562 ft-lb
Product Information
- Brand Enerpac
- MFR # HLP7302
- Zoro # G501253469
- UPC # 662005427574
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 3 1/8 in |
Nose Radius | 2.38 in |
Minimum Hex Size (mm) | 80 mm |
Maximum Hex Size (in) | 3 1/8 in |
Maximum Hex Size (mm) | 80 mm |
Minimum Hex Size (in) | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Material | Aluminum, Steel |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 7,562 ft-lb |
Weight | 17 lb |
Drive Unit Model Number | 61MP48 (Mfr. No. HMT7500) |
Nominal Torque @ 10,000 PSI (Nm) | 10,252 N-m |
Socket Shape | Hex |
Series | HLP |
Nominal Torque (ft-lb) @ 10,000 psi | 7,562 ft-lb |
Product Type | Torque Wrench Cassette |
Nominal Torque (N-m) @ 10,000 psi | 10,252 N-m |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Tool Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT7500 |
Tool Weight | 17 lb |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT7500, Compatible Grainger Drive Unit Number 61MP48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- ATD TOOLS ATD Tools ATD-31167 0.5 In. X 50 Ft. Retractable Air Hose Reel (ATD-31167)
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23282MPG, Pressure Line, 3 micron, Outside-In (MF0059540)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools