Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 1.42 in
Mfr # HLP3110
Zoro # G601253475
Free Shipping & Returns
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum, Steel
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Hex Size 1 5/8 in
- Socket Shape Hex
Product Information
- Brand Enerpac
- MFR # HLP3110
- Zoro # G601253475
- UPC # 662005427178
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 1 5/8 in |
Nose Radius | 1.42 in |
Minimum Hex Size (mm) | 41 mm |
Maximum Hex Size (mm) | 41 mm |
Maximum Hex Size (in) | 1 5/8 in |
Minimum Hex Size (in) | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
Material | Aluminum, Steel |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Socket Shape | Hex |
Nominal Torque @ 10,000 PSI (Nm) | 4,804 N-m |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 3,543 ft-lb |
Drive Unit Model Number | 61MP47 (Mfr. No. HMT3500) |
Weight | 9 lb |
Series | HLP |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Nominal Torque (N-m) @ 10,000 psi | 4,804 N-m |
Product Type | Torque Wrench Cassette |
Tool Weight | 9 lb |
Nominal Torque (ft-lb) @ 10,000 psi | 3,543 ft-lb |
Tool Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT3500 |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 1 5/8 in, Maximum Hex Size (in) 1 5/8 in, Minimum Hex Size (mm) 41 mm, Maximum Hex Size (mm) 41 mm, Hex Size 1 5/8 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT3500, Compatible Grainger Drive Unit Number 61MP47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SKF SKF-N04, Standard Accessories, N04 (N04)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools