Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 1.08 in
Mfr # HLP1104
Zoro # G001253495
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 1 1/4 in
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Material Aluminum, Steel
- Drive Unit Model Number 61MP46 (Mfr. No. HMT1500)
Product Information
- Brand Enerpac
- MFR # HLP1104
- Zoro # G001253495
- UPC # 662005426935
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 1 1/4 in |
Nose Radius | 1.08 in |
Maximum Hex Size (mm) | 32 mm |
Minimum Hex Size (in) | 1 1/4 in |
Minimum Hex Size (mm) | 32 mm |
Maximum Hex Size (in) | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Material | Aluminum, Steel |
Drive Unit Model Number | 61MP46 (Mfr. No. HMT1500) |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 1,541 ft-lb |
Weight | 4 lb |
Nominal Torque @ 10,000 PSI (Nm) | 2,089 N-m |
Socket Shape | Hex |
Series | HLP |
Tool Weight | 4 lb |
Tool Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT1500 |
Nominal Torque (N-m) @ 10,000 psi | 2,089 N-m |
Product Type | Torque Wrench Cassette |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Nominal Torque (ft-lb) @ 10,000 psi | 1,541 ft-lb |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 2,089 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,541 ft-lb, Minimum Hex Size (in) 1 1/4 in, Maximum Hex Size (in) 1 1/4 in, Minimum Hex Size (mm) 32 mm, Maximum Hex Size (mm) 32 mm, Hex Size 1 1/4 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT1500, Compatible Grainger Drive Unit Number 61MP46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- GLOBAL 1/2" X 1/2" ID Split Clamp Coupling, Stl, Bo (GSCC-050-050)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- PIRIT HEATED PRODUCTS Pirit Heated Products PWL-03-25 25 ft. Pirit Heated Hose (192062)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools