Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 1 in
Mfr # HLP1103
Zoro # G101253494
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 1 3/16 in
- Material Aluminum, Steel
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Socket Shape Hex
Product Information
- Brand Enerpac
- MFR # HLP1103
- Zoro # G101253494
- UPC # 662005426928
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 1 3/16 in |
Nose Radius | 1 in |
Minimum Hex Size (mm) | 30 mm |
Maximum Hex Size (in) | 1 3/16 in |
Maximum Hex Size (mm) | 30 mm |
Minimum Hex Size (in) | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
Material | Aluminum, Steel |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Socket Shape | Hex |
Nominal Torque @ 10,000 PSI (Nm) | 2,089 N-m |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 1,541 ft-lb |
Weight | 4 lb |
Drive Unit Model Number | 61MP46 (Mfr. No. HMT1500) |
Series | HLP |
Tool Series | HLP |
Product Type | Torque Wrench Cassette |
Tool Weight | 4 lb |
Nominal Torque (ft-lb) @ 10,000 psi | 1,541 ft-lb |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Nominal Torque (N-m) @ 10,000 psi | 2,089 N-m |
Compatible Manufacturer Drive Unit Number | HMT1500 |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 2,089 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,541 ft-lb, Minimum Hex Size (in) 1 3/16 in, Maximum Hex Size (in) 1 3/16 in, Minimum Hex Size (mm) 30 mm, Maximum Hex Size (mm) 30 mm, Hex Size 1 3/16 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT1500, Compatible Grainger Drive Unit Number 61MP46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- Enerpac Hydraulic Industrial Tools