Shop All Hydraulic High Pressure Hoses
Enerpac
HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter
Mfr # HC9250C
Zoro # G5804732
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Ends CH604 Coupler Both Ends
- Type High Pressure
- Cover Rubber
- Material Rubber
Product Information
- Brand Enerpac
- MFR # HC9250C
- Zoro # G5804732
- UPC # 662005203703
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Length (Ft.) | 50 |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 50 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type CH604
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FAFNIR Wide Inner Ring And Housed Units, #RAE35RRB (RAE35RRB)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- ENERPAC H9230, 30 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9230)
- ENERPAC HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9310)
- ENERPAC H9350, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9350)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- Enerpac Hydraulic High Pressure Hoses