Shop All Hydraulic High Pressure Hoses
Enerpac
HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter
Mfr # HC9203
Zoro # G7480907
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Operating PSI 10,000
- Hose Ends 3/8"(M)NPT x CH604 Coupler
- Material Rubber
- Length (Ft.) 3
Product Information
- Brand Enerpac
- MFR # HC9203
- Zoro # G7480907
- UPC # 662005203659
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 3 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 3 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- ENERPAC H9230, 30 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9230)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- ENERPAC H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7206)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- Enerpac Hydraulic High Pressure Hoses