Shop All Bottle Jacks
Enerpac
GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack
Mfr # GBJ015A
Zoro # G7385848
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 15 ton
- Lifting Height Min. 9 in
- Lifting Height Max. 17 13/16 in
- Base Size 6 13/32 in x 4 13/32 in
Product Information
- Brand Enerpac
- MFR # GBJ015A
- Zoro # G7385848
- UPC # 662005396863
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 in |
Lifting Height Max. | 17 13/16 in |
Base Size | 6 13/32 in x 4 13/32 in |
Extension Screw Length | 3 in |
Base Length | 6 13/32 in |
Minimum Lift Height | 9 in |
Minimum Height | 8 31/32 in |
Extended Height | 17 27/32 in |
Maximum Lift Height | 17 3/4 in |
Base Width | 4 13/32 in |
Plunger Diameter | 1.75 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 17 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 in, Maximum Lift Height 17 3/4 in, Power Source Mechanical, Minimum Height 8 31/32 in, Standards ANSI PALD, CE Certified, Base Length 6 13/32 in, Base Width 4 13/32 in, Extended Height 17 27/32 in, Extension Screw Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rectangular LED Utility Lamp (60411)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- MEYER CONTROLLER PISTOL GRIP STRT DBL CK HFP PLOWS AND ACCESSORIES (22690DC)
- MAIN FILTER DONALDSON/FBO/DCI P171640 Replacement/Interchange Spin-On Filter (MF0058109)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- ENERPAC GBJ020A, 22 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ020A)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- K-TOOL INTERNATIONAL 50 Ton Bottle Jack (Welded) (KTIHD63250)
- Enerpac Bottle Jacks