Shop All Hydraulic Hose Fittings
Enerpac
FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female
Mfr # FZ1605
Zoro # G5154615
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fitting Shape Straight
- Hydraulic Fitting Connection Type NPTF x NPTF
- For Use With Hose Series H700
- Fitting Connection Type NPTF x NPTF
Product Information
- Brand Enerpac
- MFR # FZ1605
- Zoro # G5154615
- UPC # 662005201471
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4 in; 1/4 in |
Length (In.) | 1.13 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Overall Length | 1.13 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.13 in, Fitting Material Steel x Steel, 12L14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-106)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- SAFEWAY HYDRAULICS Hydraulic Quick Disconnect Coupler (S565-6)
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- ENERPAC FZ1617, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1617)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- ENERPAC FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male (FZ1634)
- ENERPAC FZ1608, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 1/4" NPTF Male to 1/4" NPTF Male (FZ1608)
- ENERPAC High Pressure Fitting, Elbow, 10,000 Psi Maximum Operating Pressure, Connection From 14 Nptf To (FZ1638)
- WEATHERHEAD Adapter Bowl, 1555842 (ET425AR-14)
- Enerpac Hydraulic Hose Fittings