Shop All Hydraulic Hose Fittings
Enerpac
FZ1055, High Pressure Fitting, Adapter, 10,000 psi, Connection 3/8" NPTF Female to 1/4" NPTF Male
Mfr # FZ1055
Zoro # G5154597
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fitting Shape Straight
- Hydraulic Fitting Connection Type NPTF x NPTF
- For Use With Hose Series H700; H900
- Fitting Connection Type NPTF x NPTF
Product Information
- Brand Enerpac
- MFR # FZ1055
- Zoro # G5154597
- UPC # 662005201464
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8 in; 1/4 in |
Length (In.) | 1.75 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Compatible Pipe Size | 1/4 in, 3/8 in |
Thread Size | 1/4"-18, 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.75 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.75 in, Fitting Material Steel x Steel, 1215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- BETA 1 FILTERS Air/Oil Separator replacement for 23708423 / INGERSOLL RAND (B1AS0016813)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- ENERPAC FZ1610, High Pressure Fitting, Elbow, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1610)
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- ENERPAC Adpt, FNPT-MNPT, 3/8-18, 1/4-18, Straight (FZ1630)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- BRENNAN INDUSTRIES 10MAORB-08MP 90 Deg Elbow Forged (6806-10-08-NWO-FG)
- Enerpac Hydraulic Hoses & Fittings