Shop All Hydraulic Control Valves
Enerpac
Dual 3/2 Directional Valve
Mfr # VP41
Zoro # G0745529
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 3-way, 2-position, Normally Open
- Max. Flow - Hydraulic Valves 15 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Pressure Range (PSI) 250 to 5,000
Product Information
- Brand Enerpac
- MFR # VP41
- Zoro # G0745529
- Country of Origin Germany
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 3-way, 2-position, Normally Open |
Max. Flow - Hydraulic Valves | 15 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Dual 3/2 Directional Valve |
Pressure Range (PSI) | 250 to 5,000 |
Coil Voltage - Hydraulic Valves | 24V DC |
Operation Type - Hydraulic Valves | Solenoid |
Return Type - Hydraulic Valves | Single-Acting, Double-Acting |
Series | VP |
Description
Dual 3/2 Directional Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO 24V Gearmotor (403.939)
- MARATHON MOTORS Vector Motor, 3 HP, 9.0 ft.-lb., 60 Hz, Ball (182THTY17041)
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (6Z407)
- NTN Tapered Roller Bearing Cup (4T-414)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Check Valve (HCV038)
- Enerpac Hydraulic Valves