Shop All Diaphragm Accumulators
Enerpac
Diaphragm Accumulator, 0.3 gal., 5000 psi
Mfr # ACBS22A
Zoro # G4366096
product price: $1,676.99
/ea
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pre-Charged Yes
- Fluid Volume 69 cu in
- Gas Volume 1.22 cu.-in.
- Max. Pressure 5,000 psi
Product Information
- Brand Enerpac
- MFR # ACBS22A
- Zoro # G4366096
- Country of Origin United States
- Category Diaphragm Accumulators
Dimensions
Dia. (In.) | 2.50 |
Height (In.) | 6.96 |
Inlet Port Thread Size | G1/4 in |
Vent Diameter | 1.22 cu in |
Details
Promotion Restriction | Not eligible for promotion |
Pre-Charged | Yes |
Fluid Volume | 69 cu in |
Gas Volume | 1.22 cu.-in. |
Max. Pressure | 5,000 psi |
Construction | Alloy Steel |
Max. Pressure (PSI) | 5000 |
Mounting | Vertical |
Fluid Volume (Gal.) | 0.03 |
Temp. Range | 32 to 180 F |
Pre-Charged Nitrogen Pressure | 1,450 psi |
Usable Oil Capacity | 0.53 cu in @ 5000 psi |
Includes | Glycerin-Filled Gauge, Relief Valve |
Inlet SAE (In.) | G1/4" |
Maximum Pressure | 5000 psi |
Item | Diaphragm Accumulator & Control Unit |
Standards | ASME |
Gas Volume (Cu.-In.) | 1.22 |
Description
Diaphragm Accumulator & Control Unit, Fluid Volume 69 cu in, Vent Diameter 1.22 cu in, Max. Pressure 5,000 psi, Inlet Port Thread Size G1/4 in, Pre-Charged Yes, Pre-Charged Nitrogen Pressure 1,450 psi, Usable Oil Capacity 0.53 cu in @ 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-03-11)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- PARKER Diaphragm Accumulator, 5 cu. In., 3600 psi (AD007B25T9A1)
- PARKER Diaphragm Accumulator, 10cu. In., 3600 psi (AD016B25T9A1)
- PARKER Diaphragm Accumulator, 30 cu in, 2300 psi (AD050B21T9A1)
- HYDAC SBO250-3.5E4/112S-210CK, Diaphragm Accumulator (SBO250-3.5E4/112S-210CK)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- Enerpac Diaphragm Accumulators