Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 1950 lb, 0.28 In Stroke
Mfr # CST971
Zoro # G0447666
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 1,950 lb
- Stroke Length 1/4 in
- Retracted Height 2.26 in
Product Information
- Brand Enerpac
- MFR # CST971
- Zoro # G0447666
- UPC # 662005133239
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/4 in |
Retracted Height | 2.26 in |
Extended Height | 2.53 in |
Outside Dia. | 1 in |
Plunger Thread Size | 1/4"-28 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 1,950 lb |
Body Thread | 1"-12 |
Pressure Range | 580 to 5000 psi |
Function | Single Acting |
Seal Material | Polyurethane/Buna N |
Capacity @ 5000 PSI | 1950 lb. |
Item | Threaded Body Hydraulic Cylinder |
Oil Capacity Push | 0.11 cu in |
Stroke | 0.28" |
Effective Area Push | 0.39 sq. in. |
Material of Construction | Steel |
Type | Threaded Body |
Plunger Thread | 1/4"-28 UN |
Cylinder Type | Threaded Body |
Mounting Style | Threaded Body |
Effective Push Area | 0.39 sq in |
Body Material | Steel |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 1,950 lb, Stroke Length 1/4 in, Effective Push Area 0.39 sq in, Oil Capacity Push 0.11 cu in, Pressure Range 580 to 5000 psi, Extended Height 2.53 in, Retracted Height 2.26 in, Body Thread 1 In.-12, Plunger Thread Size 1/4 In.-28, Outside Dia. 1 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Alemite 025-47200 1-8 Inchptf Sae Relief Fitti (025-47200)
- A1 CARDONE New Power Steering Pump, 96-64610 (96-64610)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- ENERPAC CST471, 980 lbs Capacity, 0.27 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST471)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC Cylinder, Threaded, 6110 lb, 0.59 In Stroke (CST27151)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- VEKTEK Cylinder, Threaded, 8800 lb, 1.50 In Stroke (20-0115-04)
- Enerpac Threaded Body Cylinders