Shop All Hydraulic Presses
Enerpac
A220, 20 Ton, C-Clamp Hydraulic Press
Mfr # A220
Zoro # G5564045
Free Shipping & Returns
$2,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 20 ton
- Frame Type C-Clamp
- Overall Height 21-1/4 in
- Working Width 3-3/4"
Product Information
- Brand Enerpac
- MFR # A220
- Zoro # G5564045
- UPC # 662005402205
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Overall Height | 21-1/4 in |
Working Width | 3-3/4" |
Total Height | 21-1/4" |
Working Height | 11-7/8" |
Overall Length | 21-1/4 in |
Overall Width | 13.6300 in |
Maximum Bed Width | 3.75 in |
Details
Description
C-Clamp, Frame Type C-Clamp, Frame Capacity 20 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- ATA Turning Insert, TCMT32.52, AG, AT201 GRD (90047)
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- Enerpac Hydraulic Presses