Shop All Hydraulic Pipe Bender
Enerpac
BZ12031, One Shot Bending Shoe, 1 in Pipe
Mfr # BZ12031
Zoro # G6441556
product price: $251.00
/ea
Free Shipping & Returns
$251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bend Radius (In.) 5.125
- Size 1 in
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU93, 25TU94, 25TU95, 2RV32
- Measuring Width (In.) 2.88
Product Information
- Brand Enerpac
- MFR # BZ12031
- Zoro # G6441556
- UPC # 662005103201
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 5.125 |
Size | 1 in |
Measuring Width (In.) | 2.88 |
Minimum Compatible Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Pipe Bend Radius | 5 1/8 in |
Nominal Pipe Size | 1 in |
Nominal Outside Diameter | 1.315 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU93, 25TU94, 25TU95, 2RV32 |
Accessory Type | Bending Shoe |
Tool Series | BZ |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101E, STB101H, STB101N, STB101X |
Product Type | Bending Shoe |
Compatible Pipe Schedule | 160, 40, 80 |
Compatible Wall Thickness | 0.133 in, 0.179 in, 0.25 in, 0.358 in |
Compatible Tool Series | STB221 |
Wall Thickness | 0.133 in, 0.179 in, 0.25 in, 0.358 in |
Compatible Part Number | STB101B, STB101X, STB101H, STB101A, STB101N, STB101E |
Pipe Schedule | 40, 80, 160, extra-lourd |
Application | Bending |
Series | BZ |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 1 in, Maximum Compatible Pipe Size 1 in, Compatible Tool Series STB221, Pipe Bend Radius 5 1/8 in, Compatible Manufacturer Model Number STB101A, STB101B, STB101E, STB101H, STB101N, STB101X, Compatible Grainger Part Number 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU93, 25TU94, 25TU95, 2RV32, Compatible Pipe Schedule 160, 40, 80, Compatible Wall Thickness 0.133 in, 0.179 in, 0.25 in, 0.358 in, Tool Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN $Cutter Mini Tubing 1/8" to 7/8" (TL11490)
- LENOX Center Bits, PK3 (3087935PD)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- EKLIND 15 Piece Metric L-Shape Hex Key Set, 10515 (10515)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GEDORE Hydraulic Pipe Bender Set (245610)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- Enerpac Benders