Shop All Hydraulic Cylinder Parts
Enerpac
BSH75163, 1 5/8 in. (41 mm) Socket for 3/4 in. Square Drive
Mfr # BSH75163
Zoro # G0754866
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Pin and Ring
- For Use With S1500X, S1500PX, E290PLUS, E291, E391; SX, E
- Socket Shape Hex
- Series BSH
Product Information
- Brand Enerpac
- MFR # BSH75163
- Zoro # G0754866
- Country of Origin United Kingdom
- Category Hydraulic Cylinder Parts
Dimensions
Hex Size | 1 5/8 in |
Square Drive Size | 3/4 in |
Drive Size | 3/4 in |
Tool Height | 2 9/32 in |
Socket Size | 1 5/8 in |
Overall Width | 2.36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Square Drive Torque Wrench Socket |
Includes | Pin and Ring |
For Use With | S1500X, S1500PX, E290PLUS, E291, E391; SX, E |
Socket Shape | Hex |
Series | BSH |
For Torque Wrench Series | S, E |
Measurement Type | Metric, SAE |
Drive Shape | Square |
Compatible with Series | SX, E |
Compatible Manufacturer Model Number | E290PLUS, E291, E391, S1500PX, S1500X |
Tool Series | BSH |
Features | Heavy-Duty Impact Sockets |
Impact Rated | Yes |
Product Type | Square Drive Socket |
Description
Square Drive Torque Wrench Socket, Drive Size 3/4 in, Socket Shape Hex, Socket Size 1 5/8 in, Compatible Manufacturer Model Number E290PLUS, E291, E391, S1500PX, S1500X, Compatible with Series SX, E, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and Ring, Measurement Type Metric, SAE, Overall Width 2.36 in, Product Type Square Drive Socket, Tool Height 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2" ID 2Pc Clamp Collar, Stl, Zinc (2C-200-Z)
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 127" (C127)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204 2RS (6204 2RSL/C3 PRX)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- ENERPAC Saddle 30T (CF698045)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- Enerpac Parts & Accessories