Shop All Single Acting Hydraulic Cylinders
Enerpac
BRP106C, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder
Mfr # BRP106C
Zoro # G7021917
product price: $4,096.00
/ea
Free Shipping & Returns
$4,096.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 5 7/8 in
- Extended Height 29.57 in
- Handle No
- Body Material Steel
Product Information
- Brand Enerpac
- MFR # BRP106C
- Zoro # G7021917
- UPC # 662005306558
- Country of Origin Netherlands
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 5 7/8 in |
Extended Height | 29.57 in |
Retracted Height | 23.66 in |
Outside Dia. | 3.35 in |
Center Hole Dia. | 2 1/8 in |
Nominal Stroke Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle | No |
Body Material | Steel |
Oil Capacity | 13.8 pulg. cub. |
Cylinder Type | Pull |
Item | Eye-End Pull Hydraulic Ram |
Includes | Slotted Link |
Single Acting/Double Acting | Single Acting |
Weight Capacity | 10 tons |
Effective Area | 2.32 sq. in. |
Max. Pressure | 10,000 psi |
Nominal Capacity | 10 ton |
Series | BRP |
Effective Pull Area | 2.45 sq in |
Oil Capacity Pull | 14.58 cu in |
Max. Pull Capacity | 10 ton |
Finish | Paint |
Description
Eye-End Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 10 ton, Max. Pull Capacity 10 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Pull Area 2.45 sq in, Max. Pressure 10,000 psi, Oil Capacity Pull 14.58 cu in, Retracted Height 23.66 in, Extended Height 29.57 in, Outside Dia. 3.35 in, Center Hole Dia. 2 1/8 in, Includes Slotted Link, Series BRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (D1CP2PH)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1514)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC BRP306, 35.95 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP306)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- Enerpac Hydraulic Cylinders