Shop All Puller & Seprator Sets
Enerpac
BHP261GEB, 12 Ton, Hydraulic Cross Bearing Puller Set with Electric Pump 115 V
Mfr # BHP261GEB
Zoro # G5517618
product price: $8,270.99
/ea
Free Shipping & Returns
$8,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 12 tons
- Jaw Reach 22.44 in
- Application For Pushing or Pulling
- Min. Spread (In.) 5.5
Product Information
- Brand Enerpac
- MFR # BHP261GEB
- Zoro # G5517618
- UPC # 662005390809
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Screw Size | 1"-8 UNC |
Adjusting Screw Length | 20 in |
Leg 1 Length | 9.43 in |
Leg 3 Length | 22.5 in |
Leg 4 Length | 4.5 in |
Leg 2 Length | 16.52 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 12 ton, Stroke Length 2 in, Capacity with Attachments 6 ton, Number of Jaws 2, Max. Jaw Spread 13.58 in, Min. Jaw Spread 5.5 in, Max. Reach 22.44 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Electric Pump, Hollow Plunger Cylinder, Threaded Hollow Saddle, Hose, Pressure Gauge, Gauge Adaptor, Cross Bearing Puller, Bearing Cup Puller, Bearing Separator, Storage Case, Weight 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403220)
- DRILLCO 42mm x 4.5, Metric Plug Tap (28E420AP)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- PLUMB Brick Hammer, 24 oz Head, Forged Head, 11 in OAL (11491P)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- WILLIAMS Williams Spreader, 1/2 t (6S.5T03)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- Enerpac Pullers and Separators