Shop All Hydraulic Spreaders
Enerpac
ATM4, 4 Ton, Flange Alignment Tool
Mfr # ATM4
Zoro # G0164319
product price: $6,601.99
/ea
Free Shipping & Returns
$6,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spread 6 3/8 in
- Hole Size 61/64 in
- Nominal Capacity 4 tons
- Flange Thickness 1-3/16 in to 5-15/64 in
Product Information
- Brand Enerpac
- MFR # ATM4
- Zoro # G0164319
- UPC # 662005376056
- Country of Origin United Kingdom
- Category Hydraulic Spreaders
Dimensions
Hole Size | 61/64 in |
Overall Length | 18 29/32 in |
Overall Width | 2 1/2 in |
Overall Height | 11 1/2 in |
Tool Width | 2 1/2 in |
Tool Height | 11 1/2 in |
Minimum Bolt Diameter | 1 in |
Tool Length | 18 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Alignment Tool |
Spread | 6 3/8 in |
Nominal Capacity | 4 tons |
Flange Thickness | 1-3/16 in to 5-15/64 in |
Series | ATM |
Features | For Use with Most ANSI, API, BS and DIN Flanges, Install and Use Vertically or Horizontally, Rectify Twist and Rotational Misalignment, No Slings, Hooks or Lifting Gear Required, Correct Flange Misalignment and Place Bolts |
Max. Lifting Force | 4 ton |
Includes | Kit Box |
Application | Lift, Lower |
Tool Weight | 19 lb |
Minimum Flange Thickness | 1 3/16 in |
Product Type | Mechanical Flange Alignment Tool |
Tool Series | ATM |
Maximum Flange Thickness | 5 1/4 in |
Maximum Flange Capacity | 4 ton |
Description
Flange Alignment Tool, Product Type Mechanical Flange Alignment Tool, Minimum Flange Thickness 1 3/16 in, Maximum Flange Thickness 5 1/4 in, Minimum Bolt Diameter 1 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 4 ton, Spread 6 3/8 in, Features For Use with Most ANSI, API, BS and DIN Flanges, Install and Use Vertically or Horizontally, Rectify Twist and Rotational Misalignment, No Slings, Hooks or Lifting Gear Required, Correct Flange Misalignment and Place Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height (LW16)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ENERPAC ATM9, 10 Ton, Flange Alignment Tool with Hand Pump (ATM9)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- SHINN FU CO OF AMERICA SPREADER HYD 1-TON PORTO-POWER (AWB65145)
- Enerpac Hydraulic Industrial Tools