Shop All Maintenance Sets
Enerpac
A252G, Grooved Saddle for up to 25 ton Cylinders
Mfr # A252G
Zoro # G5292436
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 30 ton
- Capacity of Attachment 25 ton
- Type Grooved
Product Information
- Brand Enerpac
- MFR # A252G
- Zoro # G5292436
- UPC # 662005305780
- Country of Origin China
- Category Maintenance Sets
Dimensions
Dia. (In.) | 1.97 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cylinder Saddle |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 30 ton |
Capacity of Attachment | 25 ton |
Type | Grooved |
For Use With | 25 Ton Cylinders |
Capacity (Tons) | 25 |
Attachment Type | Serrated Saddle |
Description
Cylinder Saddle, Attachment Type Serrated Saddle, 25 ton, For Use With Cylinder Capacity 30 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5010-0A150)
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- ENERPAC DC2234900SR, AIR MOTOR SEAL KIT (DC2234900SR)
- ENERPAC MZ1002, 5" LOCK-ON EXTENSION TUBE (MZ1002)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- ENERPAC Repair Kit (BD40252K)
- ENERPAC Repair Kit (JTA176K)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 8" Stroke (10304)
- Enerpac Maintenance Sets