Shop All Maintenance Sets
Enerpac
A241, 30" EXTENSION TUBE
Mfr # A241
Zoro # G2450454
product price: $506.00
/ea
Free Shipping & Returns
$506.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 25 ton
- Capacity of Attachment 12.5 ton
- Overall Length 30 in
Product Information
- Brand Enerpac
- MFR # A241
- Zoro # G2450454
- UPC # 662005805648
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 30 in |
Overall Length (In.) | 30 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lock On Extension Tube |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 25 ton |
Capacity of Attachment | 12.5 ton |
Capacity (Tons) | 12.5 |
Material of Construction | Steel |
For Use With | 25 Ton RC Cylinders |
Material | Steel |
Attachment Type | Slip-Lock Extension |
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 12.5 ton, Material Steel, Overall Length 30 in, For Use With Cylinder Capacity 25 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Bearing, Bore Dia. 1 In, Steel (SRC-16)
- NSK NSK 6207ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6207ZZC3)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1 HP, 115/230V AC Voltage, 56HC Frame (1TMW9)
- ENERPAC WFM71, 1,650 lbs Capacity, 0.39 in Stroke, Work Support, Manifold Mount, Hydraulic Advance (WFM71)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- ENERPAC Selector Kit (E392SK)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- Enerpac Parts & Accessories