Shop All Maintenance Sets
Enerpac
A185, 5 ton RC Cylinder Attachment, Smooth Saddle
Mfr # A185
Zoro # G2936394
product price: $113.00
/ea
Free Shipping & Returns
$113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- Capacity with Attachments 5 tons
- For Use With Cylinder Capacity 5 ton
- Capacity of Attachment 5 ton
Product Information
- Brand Enerpac
- MFR # A185
- Zoro # G2936394
- UPC # 662005805914
- Country of Origin Netherlands
- Category Maintenance Sets
Dimensions
Overall Length | 1.5 in |
Overall Length (In.) | 1.50 |
Dia. (In.) | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Smooth Saddle |
For Use With Cylinder Series | RC |
Capacity with Attachments | 5 tons |
For Use With Cylinder Capacity | 5 ton |
Capacity of Attachment | 5 ton |
Material of Construction | Steel |
Capacity (Tons) | 5 |
For Use With | 10 Ton RC Cylinders |
Material | Steel |
Attachment Type | Base Attachment, Collar Attachment, Plunger Attachment |
Description
Smooth Saddle, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 5 ton, Material Steel, Overall Length 1.5 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' White (CO PT0404-500W)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- ENERPAC Repair Kit (RWT39K1)
- ENERPAC Repair Kit Bom (RCH306K2)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- ENERPAC MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments (MSFP5)
- ENERPAC MZ1002, 5" LOCK-ON EXTENSION TUBE (MZ1002)
- Enerpac Maintenance Sets