Shop All Cable Carriers
Energy Chain
Tubing Support, 1.670in, Black, Polyamides
Mfr # I-BFH-36-0
Zoro # G0534764
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IGUS Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Temp. Range 40 Degrees to 221 Degrees F
- Self Extinguising Yes
- Tubing Size 1.67 in
Product Information
- Brand Energy Chain
- MFR # I-BFH-36-0
- Zoro # G0534764
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.67 in |
Connection Type/Size | PG36 |
Details
Item | Tubing Support |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Color | Black |
Temp. Range | 40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Corrugated Tubing Fitting Item | Tubing Support |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Material | Nylon |
IP Rating | Not Rated |
Chemical Resistant | Yes |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Max. Operating Temperature | 221 Degrees F |
Description
Tubing Support, Connection Type/Size PG36, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.67 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- Energy Chain Cable Carriers