Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 3/8 in., 10 ft
Mfr # I-PIST-12B-10
Zoro # G1126045
original price:
$56.25
10% off
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Self Extinguising Yes
- Corrugated Tubing Material Polyamide 12
- Corrugated Tubing Color Black
- Outside Dia. 0.62 in
Product Information
- Brand Energy Chain
- MFR # I-PIST-12B-10
- Zoro # G1126045
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Outside Dia. | 0.62 in |
Corrugated Tubing Inside Dia. | 0.47 in |
Nominal Size | 3/8 in |
Corrugated Tubing Length | 10 ft |
Overall Length | 10 ft |
Inside Diameter | 0.47 in |
Details
Item | Corrugated Loom Tubing |
Wall Thickness | 0.16 in |
Self Extinguising | Yes |
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Material | Polyamide 12 |
Corrugated Tubing Color | Black |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Split | No |
Chemical Resistant | Yes |
Self Extinguishing | Flame Retardant |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Min. Operating Temperature | -58 Degrees F |
Max. Operating Temperature | 203 Degrees F |
Outdoor Use | For Outdoor Use |
Description
Corrugated Loom Tubing, Nominal Size 3/8 in, Inside Diameter 0.47 in, Outside Dia. 0.62 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.16 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-8FB-Q)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 5 PK (GAB3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG8)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- IGUS Cable Carrier, Med, Open, OW3.74In / 95mm (350-075-100-0-4)
- Energy Chain Cable Carriers