Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 1/2 in., 10 ft
Mfr # I-PIST-17B-10
Zoro # G1154492
original price:
$87.85
5% off
new price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Color Black
- Self Extinguishing Flame Retardant
- Nominal Size 1/2 in
- Corrugated Tubing Length 10 ft
- Wall Thickness 0.19 in
Product Information
- Brand Energy Chain
- MFR # I-PIST-17B-10
- Zoro # G1154492
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 0.83 in |
Corrugated Tubing Inside Dia. | 0.65 in |
Overall Length | 10 ft |
Inside Diameter | 0.65 in |
Details
Item | Corrugated Loom Tubing |
Corrugated Tubing Color | Black |
Self Extinguishing | Flame Retardant |
Wall Thickness | 0.19 in |
Self Extinguising | Yes |
Corrugated Tubing Material | Polyamide 12 |
Corrugated Tubing Split | No |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Item | Corrugated Loom Tubing |
Chemical Resistant | Yes |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 1/2 in, Inside Diameter 0.65 in, Outside Dia. 0.83 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.19 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- Energy Chain Cable Carriers