Shop All Rechargeable Batteries
Energizer
Precharged Recharg Battery, D, NiMh, PK2
Mfr # NH50BP-2
Zoro # G1173627
product price: $14.49
/pk 2, $7.25/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 2500mAh
- Height 2.32 in
- Standard Battery Series Recharge
- Rechargeable Up To 300 Times
- Diameter 1.31 in
Product Information
- Brand Energizer
- MFR # NH50BP-2
- Zoro # G1173627
- UPC # 039800012036
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 2.32 in |
Diameter | 1.31 in |
Battery Size | D |
Standard Battery Size | D |
Overall Height | 2.38 in |
Details
Battery Capacity | 2500mAh |
Standard Battery Series | Recharge |
Rechargeable Up To | 300 Times |
Battery Chemistry | Nickel-Metal Hydride |
Shelf Life | 3 yr |
Recharge Time | 5 hr |
Item | Rechargeable Battery |
Standards | ANSI |
Min. Operating Temp. | 32 Degrees F |
Voltage - Batteries | 1.2V DC |
Capacity - Batteries | 2,500 mAh |
Precharged | Yes |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Voltage | 1.2 |
Max. Operating Temp. | 122 Degrees F |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Battery, Battery Size D, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 5 hr, Capacity - Batteries 2,500 mAh, Shelf Life 3 yr, Rechargeable Up To 300 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 2, Standards ANSI, Diameter 1.31 in, Height 2.32 in, Overall Height 2.38 in, Standard Battery Series Recharge, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- TRIPP LITE Active USB 2.0 Extension Cable USB-A M/F 25ft 25FT 7.6M (U026-025)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- Energizer Rechargeable Batteries