Shop All Rechargeable Batteries
Energizer
NiMH Rechargeable C Batteries, 1.2 V, PK2 PK
Mfr # NH35BP-2
Zoro # G502690607
product price: $29.95
/pk 2, $14.98/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size C
- Battery Type Rechargeable
- Weight 0.263 lbs
- Voltage 1.2 V
- Battery Capacity 2500 mAh
Product Information
- Brand Energizer
- MFR # NH35BP-2
- Zoro # G502690607
- UPC # 39800012005
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | C |
Details
Battery Type | Rechargeable |
Weight | 0.263 lbs |
Voltage | 1.2 V |
Battery Capacity | 2500 mAh |
Material | Nickel-Metal Hydride |
Description
Keep your family fully powered every day with long-lasting Energizer® Recharge Universal Rechargeable Batteries. These rechargeable batteries help you save money. Each Energizer® Recharge Universal battery can be charged and used hundreds of times. Don’t feel like using your charged-up batteries right away? The charge lasts up to one year in storage. Simply pair up with any Energizer® Recharge Charger to power up your everyday devices like toys, portable radios, and flashlights and keep the power going.
- •Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage.
- •Delivers long-lasting power to devices you love like toys, portable stereos, and flashlights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- EXELL BATTERY Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036 (EBE-179)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- EVEREADY ENER Watc Photo Battery (A76BPZ)
- Energizer Rechargeable Batteries