Shop All Coin & Button Batteries
Energizer
Lithium Cell Battery, A544, 6V
Mfr # A544BPZ
Zoro # G0460120
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size A544
- Battery Chemistry Alkaline
- Voltage - Batteries 6V DC
- Diameter 0.5 in
- Battery Type Alkaline
Product Information
- Brand Energizer
- MFR # A544BPZ
- Zoro # G0460120
- UPC # 039800110114
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | A544 |
Diameter | 0.5 in |
Height | 0.94 in |
Overall Height | 0.99 in |
Details
Battery Chemistry | Alkaline |
Voltage - Batteries | 6V DC |
Battery Type | Alkaline |
Item | Battery |
Shelf Life | 3 yr |
Battery Cross-Reference | 476A, 4LR44, GP476, K28L, L1325, PX28A, V28PX |
Standards | ANSI/NEDA, IEC |
Capacity - Batteries | 140 mAh |
Application | Camera |
Terminal Type - Batteries | Button |
Voltage | 6 |
For Use With | Medical Devices, Dog Collars and More |
Description
Battery, Battery Size A544, Battery Chemistry Alkaline, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 140 mAh, Battery Cross-Reference 476A, 4LR44, GP476, K28L, L1325, PX28A, V28PX, Application Camera, Terminal Type - Batteries Button, Diameter 0.5 in, Height 0.94 in, Standards ANSI/NEDA, IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 (ML9-12NB6)
- PLATINUM TOOLS Platinum Tools 180 0614 Ez-RJ45 CAT6 Connectors; 100pcs (180 0614)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- RAYOVAC Hearing Aid Battery, Size 312, Brown, PK16 (312-16)
- Energizer Coin & Button Batteries