Shop All Headlamps
Energizer
LED Headlight, 3 AAA Batteries (Included), Red
Mfr # HDB32E
Zoro # G002690657
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 300
- Flashlight Grouping Type Headlamp
- Run Time on High Setting Up to 50 hrs
- Color Red
Product Information
Details
Lamp Type | LED |
Lumens | 300 |
Flashlight Grouping Type | Headlamp |
Run Time on High Setting | Up to 50 hrs |
Color | Red |
Flashlight Battery Type | AAA Alkaline |
Weight | 0.265 lbs |
Batteries Included | Yes |
Voltage | 1.5 V |
Beam Distance | 50m |
Description
The Energizer® Vision HD headlight is another innovative headlight solution from the Energizer® premium headlight line. With the latest LED technology, users get an extremely bright, lightweight hands-free solution with ample run time capability. Patented optics offer exceptional direct and peripheral vision, making the Energizer® Vision HD a perfect light for home, work and outdoor activities. Thanks to the advanced dimming feature, users can control the intensity of light from 100% to 10%., and enjoy Next Push Off technology to avoid unnecessary switch cycles. With an adjustable head strap, water-resistant design and pivoting head to direct light exactly as needed, this headlight is another way Energizer® continues to deliver innovative lighting solutions.Allows you to complete plumbing, electrical and other tasks requiring both hands. Mounts comfortably and securely on head or hard hat with headband. LED lights with different illumination settings to control brightness and runtime. Beams produce spotlight or floodlight. Swivel head to adjust aim. Can be worn for long periods of time. Batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Rainbow Penlight (212)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- ALLSOP Home Garden Soji Stella Globe 8in Tyvek Solar Lantern, pearl (31771)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- ENERGIZER HEAD LAMP LED BK/ORG 85M (ENHDEC32E)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- ENERGIZER Headlamp, LED, Rechargeable, 400 Lumens, 80m, Black (EVEENHDFRLP)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- FOXFURY LIGHTING SOLUTIONS Rechargeable, Command LoPro (420-L06R)
- Energizer Headlamps