Shop All Headlamps
Energizer
LED Headlight, 3 AAA Batteries (Included), Blue
Mfr # HDA32E
Zoro # G300447519
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 200
- Flashlight Grouping Type Headlamp
- Weight 0.265 lbs
- Flashlight Battery Type Alkaline
Product Information
Details
Lamp Type | LED |
Lumens | 200 |
Flashlight Grouping Type | Headlamp |
Weight | 0.265 lbs |
Flashlight Battery Type | Alkaline |
Beam Distance | High - 35m, Low - 20m |
Run Time on High Setting | High - 10hrs, Low - 50hrs |
Voltage | 1.5 V |
Batteries Included | Yes |
Color | Blue |
Description
The Energizer® Vision HD headlight is another innovative headlight solution from the Energizer® premium headlight line. With the latest LED technology, users get an extremely bright, lightweight hands-free solution with ample run time capability. Patented optics offer exceptional direct and peripheral vision, making the Energizer® Vision HD a perfect light for home, work and outdoor activities. Thanks to the advanced dimming feature, users can control the intensity of light from 100% to 10%., and enjoy Next Push Off technology to avoid unnecessary switch cycles. With an adjustable head strap, water-resistant design and pivoting head to direct light exactly as needed, this headlight is another way Energizer® continues to deliver innovative lighting solutions.Allows you to complete plumbing, electrical and other tasks requiring both hands. Mounts comfortably and securely on head or hard hat with headband. LED lights with different illumination settings to control brightness and runtime. Beams produce spotlight or floodlight. Swivel head to adjust aim. Can be worn for long periods of time. Batteries included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- ENERGIZER ENERGIZER 60 Lumens, LED Orange Headlamp (ENISHD32E)
- ENERGIZER HEAD LAMP LED BK/ORG 85M (ENHDEC32E)
- ENERGIZER ENDHDFRLP Headlight, LED Lamp, 400 Lumens (ENHDFRLP)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- Energizer Headlamps